Specifications
Dimensions
- Drive Size1/2 in
- Overall Length19-19/32 in
- Overall Width5-3/4 in
- Tool Weight15.2 lb
Details
- 2Nd Gear Speed Reduction1:13.6
- 2nd Gear Torque2200 ft-lbs
- Torque Multiplier TypeManual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)