Motion
PCM 303420 M

SKF
PCM 303420 M

Die & Mold Plain-Bearing - 20 mm Bore, 30 mm OD, 34 mm Length, POM Material
MI ITEM #02872187
MFR #PCM 303420 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 303420 M

Die & Mold Plain-Bearing - 20 mm Bore, 30 mm OD, 34 mm Length, POM Material
MI ITEM #02872187
MFR #PCM 303420 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    30 mm
  • Overall Length
    34 mm
  • Weight
    1.42 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571347448

Overview

Mfr description
PCM303420M BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought