Motion
HMPB6905-18

DUFF-NORTON
HMPB6905-18

Acme Screw Actuator - MPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #02872248
MFR #HMPB6905-18
Price$1,840.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HMPB6905-18

Acme Screw Actuator - MPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #02872248
MFR #HMPB6905-18

Mfr description
HMPB6905-18 ACTUATOR
  • Heavy duty design for long life in tough applications
  • IP50 Protection (IP52 Optional)
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,840.73/each

Specifications

Dimensions

  • Bolt Hole Thread Size
    1/2 NPT
  • Height
    12.00 in
  • Length
    30.00 in
  • Retracted Length
    26.25 in
  • Stroke
    18 in
  • Weight
    18.00 lbs
  • Width
    6.00 in

Details

  • Body Material
    Aluminum
  • Current Draw
    5.5 amp
  • Duty Cycle At Rated Load
    11 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    MPB
  • Speed At Full Load
    1.33 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)