Motion
NARM2500-02A-N02G1

SMC CORP OF AMERICA
NARM2500-02A-N02G1

ARM REGULATOR, MANIFOLD
MI ITEM #02872350
MFR #NARM2500-02A-N02G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-02A-N02G1

ARM REGULATOR, MANIFOLD
MI ITEM #02872350
MFR #NARM2500-02A-N02G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    126.5 mm
  • Overall Length
    118 mm
  • Overall Width
    80.5 mm
  • Weight
    744 g

Details

  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Type
    3/8 (End Plate) Female NPT Threaded in
  • Max Operating Temperature
    60 °C
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Gender
    Female
  • Outlet Port Type
    1/4 Female NPT Threaded in
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    217 psi
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    JIS
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT

Overview

Mfr description
NARM2500-02A-N02G1 REG/MFLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought