Motion
859617
859617 Directional Control Valve - Solenoid Actuation
MI ITEM #02872418
MFR #859617
Your Price$3,125.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
859617 Directional Control Valve - Solenoid Actuation
MI ITEM #02872418
MFR #859617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,125.78/each(List $3,750.94)

Overview

Mfr description
PCG5V 6C 1 E M U B6 11 VALVE
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    150 L/min
  • Maximum Operating Pressure
    350 bar
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connector Type
    None
  • Design Number
    11
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    5.45 in
  • Overall Width
    3.46 in
  • Overall Length
    7.71 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Check valve
  • Series
    PCG5V-6 11 Design
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought