Motion
RSA50-30BM-D
Stopper Air Cylinder -
MI ITEM #02872502
MFR #RSA50-30BM-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stopper Air Cylinder -
MI ITEM #02872502
MFR #RSA50-30BM-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    93 mm
  • Overall Length
    225.5 mm
  • Overall Width
    93 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    32 mm
  • Stroke
    30 mm

Details

  • Cushion Type
    Rubber Bumper
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Flange
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Built-In Shock Absorber, Locking Mechanism
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Construction Type
    Roller Type
  • Roller Material
    Steel

Overview

Mfr description
RSA50-30BM-D CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought