Motion
LHS16L
LHS - Female Threaded Right Hand Elbow Rod End Bearing - Thread Size: M22 x 1.5, Bore Diameter: 22 mm
MI ITEM #02872506
MFR #LHS16L
Your Price$129.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHS - Female Threaded Right Hand Elbow Rod End Bearing - Thread Size: M22 x 1.5, Bore Diameter: 22 mm
MI ITEM #02872506
MFR #LHS16L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.87/each(List $149.36)

Overview

Mfr description
LHS16L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -20 to 80 °C
  • Head Diameter
    40 mm
  • Ball Diameter
    28.58 mm
  • Length To Ball Center
    64 mm
  • Overall Height
    84 mm
  • Shank Thread Length
  • Series
    LHS
  • UPC_NO
    4549557036088
  • Manufacturer Catalog
  • Weight
    0.66 lbs
  • Maximum Outside Diameter
    40 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text