Motion
470163V
Oil Seal - Solid, 1.250 in Shaft Dia., 2.004 in OD, 0.437 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02872587
MFR #470163V
Your Price$28.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.250 in Shaft Dia., 2.004 in OD, 0.437 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02872587
MFR #470163V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.01/each(List $28.51)

Overview

Mfr description
470163V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    2.004 in
  • Overall Width
    0.437 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893509068
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought