Motion
ASM-4T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #02872728
MFR #ASM-4T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #02872728
MFR #ASM-4T

Mfr description
ASM-4T MIL SPEC MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8060 in
  • Head Width
    0.3370 in
  • Misalignment Angle
    15 º
  • Overall Height
    1.9650 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.072 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    4860 lbf
  • Rod End Type
    Male
  • Series
    ASM
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029017568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)