Motion
52-401-01
1/4" Pipe, Lever Head Wrench Operated Gas Cock Bronze
MI ITEM #02872801
MFR #52-401-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pipe, Lever Head Wrench Operated Gas Cock Bronze
MI ITEM #02872801
MFR #52-401-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52-401-01 GAS COCK

Specifications

  • Head Type
    Lever
  • Material
    Bronze
  • Pipe Size
    1/4 in
  • Style
    Wrench Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text