Motion
AFD30P-060AS
ELEMENT ASSEMBLY (AFD/AWD30)
Mi Item #02872940
MFR #AFD30P-060AS
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ELEMENT ASSEMBLY (AFD/AWD30)
Mi Item #02872940
MFR #AFD30P-060AS

Mfr description
AFD30P-060AS FILTER ELEMENT
  • Replacement element assembly for series AFD / AFM
  • Removes oil mist
  • AFM .3µm filtration rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Filter Size
    30
  • Weight
    19 g

Details

  • Filter Type
    Mist Separator
  • Series
    AFD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)