Overview
Mfr description
211-400 4 X 16 3000 PSI CYLINDER
- Available in bore sizes from 2" to 5" and stroke sizes from 4" to 60"
- Intended use: Double-acting applications
- Piston: Ductile iron
- Gland: Ductile iron, drilled oil passages
- Tube: Precision honed steel
- Rod: Hard chrome-plated
- End mounts: High strength, ductile iron female clevises with pins and R-clips included
- Base end clevis extends out 2" for greater swing ability
- Tube seal: Buna O-ring with polytemp hytrel backup
- Rod seal: Twin lip design for a dry rod
- Rod wiper: D style prevents contamination
- Piston seal: Hallite 755 for prolonged wear resistance (wear ring on 5" bore)
- All seals manufactured to US specifications
- Ports: SAE O-ring
- Color: Black (custom colors are available)
- 3-year limited warranty
- Individually poly bagged
- Manufacturer: Bailey Sales Corporation
Specifications
- Cylinder Operating Pressure3000 psi
- Bore Size4.0000 in
- Retracted Length26.2500 in
- Extended Length42.2500 in
- Mounting TypeClevis
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data