Motion
211-427
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 32-1/4 in
MI ITEM #02873002
MFR #211-427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chief™ TC3 Hydraulic Tie Rod Cylinder—Agricultural—3,000 psi—Retracted Length: 32-1/4 in
MI ITEM #02873002
MFR #211-427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211-427 5 X 20 3000 PSI CYLINDER
  • Available in bore sizes from 2" to 5" and stroke sizes from 4" to 60"
  • Intended use: Double-acting applications
  • Piston: Ductile iron
  • Gland: Ductile iron, drilled oil passages
  • Tube: Precision honed steel
  • Rod: Hard chrome-plated
  • End mounts: High strength, ductile iron female clevises with pins and R-clips included
  • Base end clevis extends out 2" for greater swing ability
  • Tube seal: Buna O-ring with polytemp hytrel backup
  • Rod seal: Twin lip design for a dry rod
  • Rod wiper: D style prevents contamination
  • Piston seal: Hallite 755 for prolonged wear resistance (wear ring on 5" bore)
  • All seals manufactured to US specifications
  • Ports: SAE O-ring
  • Color: Black (custom colors are available)
  • 3-year limited warranty
  • Individually poly bagged
  • Manufacturer: Bailey Sales Corporation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text