Motion
J15033
Impact Socket - 2-1/16 in Socket, 1-1/2 in Drive, 6 PT, 3-5/8 in OAL, Imperial
MI ITEM #02873277
MFR #J15033
Your Price$196.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/16 in Socket, 1-1/2 in Drive, 6 PT, 3-5/8 in OAL, Imperial
MI ITEM #02873277
MFR #J15033

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$196.07/each(List $225.48)

Overview

Mfr description
J15033 SKT IMP 1 1/2 DR 2 1/16 6

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    2-1/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-5/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679380281
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text