Motion
N07
Bearing Lock Nut - 1.376-18 in Thread Size, Steel Material
Mi Item #02873421
MFR #N07
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 1.376-18 in Thread Size, Steel Material
Mi Item #02873421
MFR #N07

Mfr description
N07 INCH LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Thread Size  
    1.376-18 in

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067509723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)