Motion
24 BIN CPLG. CABINET

GATES RUBBER CO
24 BIN CPLG. CABINET

78207 HYDRAULIC COUPLING BIN
Mi Item #02873509
MFR #24 BIN CPLG. CABINET
Price$258.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24 BIN CPLG. CABINET

78207 HYDRAULIC COUPLING BIN
Mi Item #02873509
MFR #24 BIN CPLG. CABINET

Mfr description
78207 HYDRAULIC COUPLING BIN
  • The 24-bin cabinet is constructed of heavy gauge steel
  • Excellent for storing large 1-1/4” to 2” I.D. couplings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.59/each

Specifications

Dimensions

  • Height
    24.00 in
  • Width
    34.00 in

Details

  • Additional Details
    Streamline storage and enhance functionality with our merchandising and organization products.
  • Country of Origin
    US
  • Description
    78207 HYDRAULIC COUPLING BIN
  • Manufacturer Catalog Number
    74840007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)