Motion
VR1211F-03
AND VALVE W/ONE-TOUCH FITTING
Mi Item #02873973
MFR #VR1211F-03
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AND VALVE W/ONE-TOUCH FITTING
Mi Item #02873973
MFR #VR1211F-03

Mfr description
VR1211F-03 AND VALVE 5/32" TUBE
  • AND valve with one-touch fitting
  • Maximum operating pressure: 1MPa (145 psi)
  • Minimum operating pressure: 0.05MPa (7 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Overall Height
    38.5 mm
  • Overall Length
    56 mm
  • Port Size
    5/32 in Push-to-Connect

Details

  • Body Material
    Aluminum Alloy
  • Flow Coefficient Cv Flow Factor Kv
    1.5 mm²
  • Manufacturer Product Page
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)