Motion
D-P5DW-197G-NS

SMC CORP OF AMERICA
D-P5DW-197G-NS

AUTO-SWITCH
MI ITEM #02873977
MFR #D-P5DW-197G-NS
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
D-P5DW-197G-NS

AUTO-SWITCH
MI ITEM #02873977
MFR #D-P5DW-197G-NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.17/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    21 mm
  • Overall Length
    36 mm
  • Overall Width
    9.2 mm
  • Weight
    35 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Rail
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    2-Wire

Overview

Mfr description
D-P5DW-197G-NS AUTO-SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought