Motion
NB8B UJ 5/8X5/8 NSS BE

LOVEJOY INC
NB8B UJ 5/8X5/8 NSS BE

68514444041 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
Mi Item #02874010
MFR #NB8B UJ 5/8X5/8 NSS BE
Price$287.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NB8B UJ 5/8X5/8 NSS BE

68514444041 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
Mi Item #02874010
MFR #NB8B UJ 5/8X5/8 NSS BE

Mfr description
NB8B-UJ-5/8X5/8-NSS BE
  • Designed with high quality, pre-lubricated, and sealed needle bearings
  • Ideal for applications up to 25° of angular misalignment and speeds up to 6,000 rpm
  • Available in sizes: 6, 8, 10 and 12 (Other sizes are quantity dependent) with your choice of round, hex, splined, or keyway bores
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.56/each

Specifications

Dimensions

  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Maximum Bore Size
    0.7500 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.8800 in
  • Size Code
    NB-8
  • Weight
    0.90 lbs

Details

  • Boot Kit Number
    D-8
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    6000 rpm
  • Series
    NB
  • Static Breaking Torque
    2500 in·lb
  • UPC_NO
    685144440419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)