Motion
23984CAMKC3P55W507

NSK CORP, BEARING DIV
23984CAMKC3P55W507

Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #02874060
MFR #23984CAMKC3P55W507
Price$35,627.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23984CAMKC3P55W507

Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #02874060
MFR #23984CAMKC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,627.36/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    106 mm
  • Weight
    151.34 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    795000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176692871
  • Maximum Speed
    600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    1300000 N
  • UPC_NO
    029176692871

Overview

Mfr description
23984CAMKC3P55W507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought