Motion
MHZL2-20D2
MHZL2-20D2 Parallel Gripper - Double-Acting, 2 Finger Through Hole (Long Stroke)
Mi Item #02874092
MFR #MHZL2-20D2
Price$404.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZL2-20D2 Parallel Gripper - Double-Acting, 2 Finger Through Hole (Long Stroke)
Mi Item #02874092
MFR #MHZL2-20D2

Mfr description
MHZL2-20D2 GRIPPER, MHZ, PARALLEL STYLE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$404.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Closed Width  
    16.3 mm
  • Open Width  
    34.3 mm
  • Overall Height
    27.6 mm
  • Overall Length
    90 mm
  • Overall Width
    62 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Acting
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Available in bore sizes from 10mm to 25mm. This series provides wider finger opening than the standard MHZ2.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Through Hole (Long Stroke)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    66 N
  • Holding Force Open 72 Psi
    42 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    15 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    15 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)