1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
23028EXQW33KC3
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
02874242
MFR #
23028EXQW33KC3
List Price
$1,755.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NACHI AMERICA INC 23028EXQW33KC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
23028EXQW33KC3
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
02874242
MFR #
23028EXQW33KC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,755.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23028EW33KC3 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
140 mm
Outside Diameter
210 mm
Overall Width
53 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data