Motion
VQ7-6-FPG-D-1ZA03

SMC CORP OF AMERICA
VQ7-6-FPG-D-1ZA03

VALVE ISO DBL SOL SIZE 1
MI ITEM #02874257
MFR #VQ7-6-FPG-D-1ZA03
List Price$230.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FPG-D-1ZA03

VALVE ISO DBL SOL SIZE 1
MI ITEM #02874257
MFR #VQ7-6-FPG-D-1ZA03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.95/each for your price

Overview

Mfr description
VQ7-6-FPG-D-1ZA03 VALVE ISO DBL SOL
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Double Pilot Check)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text