Motion
98473
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #02874508
MFR #98473
Price$25.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #02874508
MFR #98473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.89/pk

Specifications

Dimensions

  • Cartridge Size
    50 ml
  • Opening Size
    5.3 mm²

Details

  • For Use With
    Loctite Speedbonder Dual Cartridge
  • Material
    Plastic
  • Mix Ratio
    1:1, 2:1, 4:1
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340984738

Overview

Mfr description
720227 98473 STATIC MIX TIP5.3SQ24EL10PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought