Motion
DS60A20
Double Single Sprocket - 60 / 3/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #02874520
MFR #DS60A20
Price$242.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 60 / 3/4 in, A Hub, 20 Teeth, Steel Material
Mi Item #02874520
MFR #DS60A20

Mfr description
DS60A20 SB 3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.86/each

Specifications

Dimensions

  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    2-3/4 in
  • Outside Diameter
    5.1900 in
  • Pitch Diameter
    4.794 in
  • Tooth Width
    0.444 in
  • Weight
    7.00 lbs
  • Width Across Tooth Sets
    1-31/64 (Center to Center) in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)