1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Duo-fast Corp
HT-550
Staple Tacker, Fastener Type: Staple, Capacity: 168, Staple Gauge: 20AWG, Tool Weight: 2lb, Material: Steel
MI ITEM #
02874583
MFR #
HT-550
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Staplers and Tackers
Duo-fast Corp HT-550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duo-fast Corp
HT-550
Staple Tacker, Fastener Type: Staple, Capacity: 168, Staple Gauge: 20AWG, Tool Weight: 2lb, Material: Steel
MI ITEM #
02874583
MFR #
HT-550
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HT-550 STAPLE GUN
Specifications
Fastener Type
Staple
Capacity
168
Staple Gauge
20 AWG
For Use With
Staples Length 15/32" to 5/16"
Tool Weight
2 lb
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data