Motion
H713S-010
Flow Rate Hydraulic Flow Meter - 12, SAE, Female, 10 gpm Max Flow
Mi Item #02874585
MFR #H713S-010
Price$1,468.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - 12, SAE, Female, 10 gpm Max Flow
Mi Item #02874585
MFR #H713S-010

Mfr description
H713S-010 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.04/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Direct
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    +5000 psi
  • Operating Medium
    Water/Oil Emulsion Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)