Motion
K1176-08X300
Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure
Mi Item #02874590
MFR #K1176-08X300
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure
Mi Item #02874590
MFR #K1176-08X300

Mfr description
K1176-08 PVC HOSE 1/2 BLUE
  • Economical, lightweight, low temperature alternative to rubber hose. Excellent abrasion resistance. 300 PSI working pressure on all sizes. U. V. and weather resistant. Non-marking pin-pricked cover. Complies with RMA’s Class B designation for medium/high oil resistance. One piece lengths. Formulated for low temperature flexibility. Individually shrink-wrapped assemblies are available. Phthalate Free!
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Additional Details
    A general service PVC air and water hose for indoor or outdoor applications requiring a lightweight hose that can operate at lower temperatures.
  • Color
    Blue
  • Hose Covering Material
    PVC compound
  • Manufacturer Upc Number
    822353069165
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1176 General Service PVC Air and Water Hose
  • Typical Applications
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant and outdoor applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • UPC_NO
    822353069165
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)