Motion
BK311
V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 3.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02874662
MFR #BK311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1 in Bore Size, 3.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02874662
MFR #BK311

Mfr description
BK31X1 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Face Width  
    0.8125 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.0938 in
  • Outside Diameter  
    3.2500 in
  • Pitch Diameter
    3.31 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672154680
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672154680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)