Motion
8353J039AC110/50-120/60D

ASCO
8353J039AC110/50-120/60D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1-1/2 NPT Port Size, Flow Coefficient 53 Cv
Mi Item #02874676
MFR #8353J039AC110/50-120/60D
Price$445.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8353J039AC110/50-120/60D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 1-1/2 NPT Port Size, Flow Coefficient 53 Cv
Mi Item #02874676
MFR #8353J039AC110/50-120/60D

Mfr description
8353J039AC120/60D
  • Uniquely designed for dust collector systems
  • Quick opening and closing saves on compressed air
  • High peak pressure for improved filter cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.00/each

Specifications

Dimensions

  • Orifice Diameter
    2 in
  • Overall Height
    6.28 in
  • Overall Length
    5.16 in
  • Overall Width
    5.38 in
  • Port Size
    1-1/2 NPT
  • Weight
    3.96 lbs

Details

  • Actuation
    Piloted Solenoid
  • Ambient Temperature Range
    0-150 °F
  • Body Material
    Aluminum
  • Coil Voltage
    120/60, 110/50 V ac
  • Diaphragm Material
    Hytrel
  • Flow Coefficient Cv Flow Factor Kv
    53 Cv
  • Minimum Operating Pressure
    5 psi
  • Number Of Solenoids
    1
  • Op Pressure Diff Air Inert Gas
    125 psi
  • Operating Temperature Range
    0-150 °F
  • Port Gender
    Female
  • Rebuild Kits
    322108
  • Replacement Coil
    238610-032
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    RHMXX
  • Solenoid Power Consumption
    10.1 W
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)