Motion
NAG4903
Yoke Roller Bearing - 17 mm Bore
MI ITEM #02874813
MFR #NAG4903
Your Price$129.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 17 mm Bore
MI ITEM #02874813
MFR #NAG4903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.34/each(List $155.21)

Overview

Mfr description
NAG4903 BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    13 mm
  • Outside Diameter
    30 mm
  • Max Rpm
    11000 rpm
  • Static Load Capacity
    16500 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    12300 N
  • Manufacturer Catalog Number
    NAG4903
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text