Motion
R1002C
High Tonnage Cylinder Ram - Single Acting - Load Return, 100 ton Capacity, 2.000 in Stroke, 5.500 in Retracted, 7.500 in Extended
Mi Item #02874848
MFR #R1002C
Price$3,552.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder Ram - Single Acting - Load Return, 100 ton Capacity, 2.000 in Stroke, 5.500 in Retracted, 7.500 in Extended
Mi Item #02874848
MFR #R1002C

Mfr description
R1002C SPX
  • High-tonnage, low cycle, gravity return with visible indicator bands when stroke limit is reached
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
  • Alloy heat treated piston and body for reliability and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,552.76/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    5.125 in
  • Extended Height
    7.500 in
  • Outside Diameter
    6.500 in
  • Piston Rod Diameter  
    5.125 in
  • Plunger Diameter
    5.1300 in;130.30 mm
  • Retracted Height
    5.500 in
  • Stroke  
    2.000 in
  • Weight
    52.00 lbs

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    100 ton
  • Effective Area
    20.630 in²
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    41.300 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    R
  • Tons at 10000 psi
    103.20 ton
  • Type
    Single Acting - Load Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)