Motion
NSK GRS AS2
Linear Guide and Ballscrew Grease - General Purpose, Base Oil Composition, 80 g Size, Tube Container, Brown Color, Not Food Grade, Non-Water Resistant, -10 to +110 °C
Mi Item #02874881
MFR #NSK GRS AS2
Price$47.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide and Ballscrew Grease - General Purpose, Base Oil Composition, 80 g Size, Tube Container, Brown Color, Not Food Grade, Non-Water Resistant, -10 to +110 °C
Mi Item #02874881
MFR #NSK GRS AS2

Mfr description
NSK GRS AS-2 80GRAMS TUBE GREASE BROWN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.24/each

Specifications

Dimensions

  • Container Size
    80 g

Details

  • Application
    Ball Screws, General NSK Linear Guides, Grease Gun, Monocarriers
  • Color
    Brown
  • Composition
    Base Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    +181 °C
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    029176703041
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -10 °C
  • Nuclear Grade
    Not Nuclear Grade
  • Series
    AS2
  • Temperature Range
    -10 to +110 °C
  • Type
    General Purpose
  • UPC_NO
    029176703041
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)