Motion
F632B-6.3-B9

BOSTON GEAR
F632B-6.3-B9

F632B-6.3-B9 FLG REDUCER
Mi Item #02877940
MFR #F632B-6.3-B9
Price$7,758.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F632B-6.3-B9

F632B-6.3-B9 FLG REDUCER
Mi Item #02877940
MFR #F632B-6.3-B9

Mfr description
F632B-6.3-B9 FLG REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,758.84/each

Specifications

Dimensions

  • Housing Height
    7.97 in
  • Housing Length
    14.17 in
  • Housing Width
    8.72 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    632B
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    6.3:1
  • Weight
    61 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Output Type
    Solid Shaft
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)