Motion
20X28X4
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 28 mm OD, 4 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02878028
MFR #20X28X4
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20 mm Shaft Dia., 28 mm OD, 4 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02878028
MFR #20X28X4

Mfr description
20X28X4 HM4 R NITRILE SEAL
  • Metal-Cased With Nose Gasket
  • Rubber On Face and Inside Wall
  • Non-Spring-Loaded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.08 lbs

Details

  • Casing
    Metal Cased
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HM4 Design
  • Design Type
    HM4
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    085311226776
  • Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    2000 fpm
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)