Motion
GRIP J EPDM WH 80 3.35IN

REXNORD INC
GRIP J EPDM WH 80 3.35IN

Flat Top Conveyor Chain Accessory - J Type Gripper Attachment, 3.35 in Overall Length, White, 1-1/4 in Width, EPDM Material
MI ITEM #02878153
MFR #GRIP J EPDM WH 80 3.35IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP J EPDM WH 80 3.35IN

Flat Top Conveyor Chain Accessory - J Type Gripper Attachment, 3.35 in Overall Length, White, 1-1/4 in Width, EPDM Material
MI ITEM #02878153
MFR #GRIP J EPDM WH 80 3.35IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Length
    3.35 in
  • Weight
    0.05 lbs
  • Width
    1-1/4 in

Details

  • Accessory Type
    J Type Gripper Attachment
  • Color
    White
  • Country of Origin
    China
  • Material
    EPDM
  • UPC_NO
    793699470697

Overview

Mfr description
114-647-4 GRIP J EPDM WH 80SH
  • Loose 3.35 Inch Wide White Jaw Shaped SideGrip™ Gripper in EPDM 80 Shore A Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought