Motion
410351
Engineering Chain - Hardened Steel Bushed Rollerless Chain Series, 110 / 6.000 in Pitch, Cottered, Medium Carbon, Heat Treated Material
Mi Item #02878204
MFR #410351
Price$120.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Hardened Steel Bushed Rollerless Chain Series, 110 / 6.000 in Pitch, Cottered, Medium Carbon, Heat Treated Material
Mi Item #02878204
MFR #410351

Mfr description
HSB110 CHAIN W/ K2 ATT EVERY 2ND, P&C
  • Price per ft
  • Shipped in aprroximate 10ft strands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.27/ft

Specifications

Dimensions

  • Chain Overall Width
    6.6875 in
  • Engineering Chain Size & Pitch
    110 / 6.000 in
  • Inside Width
    2.1250 in
  • Link Plate Height
    1.8125 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.6250 in
  • Pin Length
    4.0938 in
  • Roller Diameter
    1.2500 in
  • Tensile Strength
    40000 in
  • Weight per Foot
    6.3 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    110 / 6.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon, Heat Treated
  • Manufacturer Catalog Number
    410351
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Pin Material
    Alloy Steel, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon, Case Hardened
  • Series
    Hardened Steel Bushed Rollerless Chain
  • Standards Met
    ASME B29.15M
  • Working Load Capacity
    6290 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)