Motion
490115
Engineering Chain - Welded Steel Drag Chain Series, 580 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02878211
MFR #490115
Your Price$147.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Drag Chain Series, 580 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #02878211
MFR #490115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.38/ft(List $184.23)

Overview

Mfr description
WDH580 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in aprroximate 10ft strands
  • Full Round Pins
  • Welded Two-piece Barrel

Specifications

  • Engineering Chain Size & Pitch
    580 / 8.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Medium Carbon, Heat Treated
  • Series
    Welded Steel Drag Chain
  • Chain Overall Width
    14.6875 in
  • Inside Width
    11.0000 in
  • Link Plate Height
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Link Plate Material
    Medium Carbon, Heat Treated
  • Pin Diameter
    1.0000 in
  • Pin Length
    14.3125 in
  • Pin Material
    Medium Carbon, Heat Treated
  • Roller Diameter
    2.0000 in
  • Roller Material
    Low Carbon
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    123000 in
  • Working Load Capacity
    20500 in-lb
  • Operating Temperature Range
    0 to 700 °F
  • Standards Met
    ASME B29.18M
  • Weight per Foot
    19.4 lbs
  • Manufacturer Catalog Number
    490115
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    580 / 8.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text