Motion
470159
Engineering Chain - Welded Steel Mill Chain Series, 150 / 6.050 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02878216
MFR #470159
Price$199.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Mill Chain Series, 150 / 6.050 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02878216
MFR #470159

Mfr description
WHX150 CHAIN, PLAIN, RIVETED
  • Priced per Foot
  • Shipped in Approx. 10 ft strands
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.20/ft

Specifications

Dimensions

  • Chain Overall Width
    6.2813 in
  • Engineering Chain Size & Pitch
    150 / 6.050 in
  • Inside Width
    2.7500 in
  • Link Plate Height
    2.5000 in
  • Link Plate Thickness
    0.5000 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    5.9688 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    116000 lbs
  • Weight per Foot
    16.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    150 / 6.050 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    470159
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Alloy Steel, Induction Hardened
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon, Heat Treated
  • Series
    Welded Steel Mill Chain
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    15300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)