Motion
C2042 ROLLER LINK

TSUBAKI (UST)
C2042 ROLLER LINK

Roller Link - 2042 / 1 in Pitch, Spring Clip
MI ITEM #02878281
MFR #C2042 ROLLER LINK
Your Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042 ROLLER LINK

Roller Link - 2042 / 1 in Pitch, Spring Clip
MI ITEM #02878281
MFR #C2042 ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.28/each(List $4.93)

Overview

Mfr description
C2042 ROLLER LINK OVERSIZE ROLLER

Specifications

  • Chain Size & Pitch
    2042 / 1 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    0.722 in
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039181756
  • Weight
    0.06 lb
  • Chain Number & Pitch
    2042 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text