Motion
FBB22423HHCK81A 1 7/16 FLANGE RLR BRG

LINK-BELT
FBB22423HHCK81A 1 7/16 FLANGE RLR BRG

Flange Roller Bearing Unit - Spherical Roller Brg., 1-7/16 in Bore , 3-Bolt Bracket Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02878396
MFR #FBB22423HHCK81A 1 7/16 FLANGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22423HHCK81A 1 7/16 FLANGE RLR BRG

Flange Roller Bearing Unit - Spherical Roller Brg., 1-7/16 in Bore , 3-Bolt Bracket Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02878396
MFR #FBB22423HHCK81A 1 7/16 FLANGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBB22423HHCK81A FLAN BLK FB-B22423HHCK81

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Bracket
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    793699680836
  • UPC_NO
    793699680836
  • Weight
    6.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text