Motion
FBB22431HHCK81A 1 15/16 FLNGE RLR BRG

LINK-BELT
FBB22431HHCK81A 1 15/16 FLNGE RLR BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02878398
MFR #FBB22431HHCK81A 1 15/16 FLNGE RLR BRG
Price$1,052.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22431HHCK81A 1 15/16 FLNGE RLR BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02878398
MFR #FBB22431HHCK81A 1 15/16 FLNGE RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,052.49/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1-15/16 in
  • Weight
    10.1 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    793699544398
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699544398

Overview

Mfr description
FBB22431HHCK81A FLAN BLK FB-B22431HHCK81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought