Motion
FBB22431HK81 1 15/16 FLANGE RLR BRG

LINK-BELT
FBB22431HK81 1 15/16 FLANGE RLR BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Iron Housing
MI ITEM #02878399
MFR #FBB22431HK81 1 15/16 FLANGE RLR BRG
Price$812.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22431HK81 1 15/16 FLANGE RLR BRG

Three-Bolt Bracket Style Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Iron Housing
MI ITEM #02878399
MFR #FBB22431HK81 1 15/16 FLANGE RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$812.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1-15/16 in
  • Overall Depth
    3-1/8 in
  • Overall Height  
    7.3125 in
  • Overall Length Diameter  
    4.2500 in
  • Weight
    9.8 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2800 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Replacement Bearing
    B22431
  • Seal Type
    Labyrinth
  • Series
    FBB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699501360

Overview

Mfr description
FBB22431HK81 FLANG BLK FB-B22431HK81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought