Overview
Mfr description
92805 WHEEL
Specifications
- Accessory TypeHeavy Duty Dynacushion Pneumatic Wheel
- Description5.0000 in (127 mm) Dia. x 3-1/2 in (89 mm) W Heavy Duty Dynacushion Pneumatic Wheel
- For Use WithDynabrade Products
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data