Motion
LERS123
Bearing Seal - Labyrinth, Aluminum Material, 5.0000 in Bore , 5.6563 in OD, 1.0000 in Width
Mi Item #02878514
MFR #LERS123
Price$625.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 5.0000 in Bore , 5.6563 in OD, 1.0000 in Width
Mi Item #02878514
MFR #LERS123

Mfr description
LERS123X0500-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.73/each

Specifications

Dimensions

  • Outside Diameter
    5.6563 in
  • Weight
    1 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4026677309860
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)