Motion
3601276
Indexable Boring Bar or Head, Boring Bar Type, S7 SWUBR-065 Bar Type, 0.276" Min. Bore Diameter
Mi Item #02878523
MFR #3601276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, S7 SWUBR-065 Bar Type, 0.276" Min. Bore Diameter
Mi Item #02878523
MFR #3601276

Mfr description
3601276 S7 SWUBR-065
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center To Cutting Edge
    0.14 in
  • Min Bore Diameter
    0.276 in
  • Overall Length
    4 in
  • Shank Diameter
    3/8 in

Details

  • Bar Type
    S7 SWUBR-065
  • Boring Bar Or Head
    Boring Bar
  • Complete Insert Style Comp
    WBMT
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    S7 SWUBR-065
  • Insert Holding Method
    Screw Only
  • Insert Style
    WBMT
  • Number Of Boring Head Inserts
    1
  • Parts & Accessories
    Clamp Screw (SR 14-552), Key (T-6/5)
  • Series
    E/S-SWUBR/L
  • Toolholder Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)