Motion
SPC-25
Martin SPC-25 SHEAR PIN COLLAR
MI ITEM #02878571
MFR #SPC-25
Your Price$435.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC-25 SHEAR PIN COLLAR
MI ITEM #02878571
MFR #SPC-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$435.38/each(List $631.30)

Overview

Mfr description
SPC-25 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    8 in
  • Storage Dimension Width
    8 in
  • Manufacturer Upc Number
    697950049991
  • Weight
    9.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text