Motion
4AM-70C-CB60

GAST MFG
4AM-70C-CB60

GAST Rotary Vane Air Motor - 0.85 hp, Lubricated, Base Mounting, 71 cfm
Mi Item #02878620
MFR #4AM-70C-CB60
Price$2,391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
4AM-70C-CB60

GAST Rotary Vane Air Motor - 0.85 hp, Lubricated, Base Mounting, 71 cfm
Mi Item #02878620
MFR #4AM-70C-CB60

Mfr description
4AM-70C-CB60 AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,391.43/each

Specifications

Dimensions

  • Overall Height
    9.5000 in
  • Overall Length
    14.9500 in
  • Overall Width
    8.8800 in
  • Port Size
    1/4 NPT

Details

  • Air Consumption
    71 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    87 dBa
  • Maximum Power
    0.85 hp
  • Maximum Speed
    50 rpm
  • Maximum Torque
    164 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Base
  • Number of Vanes
    8
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    1040 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    1050 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)