Motion
WB228LK5

LINK-BELT
WB228LK5

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02878682
MFR #WB228LK5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB228LK5

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02878682
MFR #WB228LK5

Mfr description
WB228LK5 BRG&COL
  • 1 3/4" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, No Seals, Cylindrical OD, Non-Relubricatable, Preservative Only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Preservative Only - No Grease
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699017472
  • Max Operating Temperature
    225 °F
  • Retainer Material
    Nylon
  • Seal Type
    No Seals
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699017472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)