Motion
N5996-9T 2-1/2IN S POM

REXNORD INC
N5996-9T 2-1/2IN S POM

"Rexnord N5996 Series Molded Non-Split Sprockets"
MI ITEM #02878684
MFR #N5996-9T 2-1/2IN S POM
Price$85.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 2-1/2IN S POM

"Rexnord N5996 Series Molded Non-Split Sprockets"
MI ITEM #02878684
MFR #N5996-9T 2-1/2IN S POM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.96/each

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    164.1 mm
  • Pitch
    6.579 in
  • Pitch Diameter  
    6.5790 in
  • Tooth Width
    15.7 mm
  • Weight
    0.88 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Acetal
  • Number Of Strands Across
    1
  • Number Of Teeth  
    9
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699428391

Overview

Mfr description
114-884-3 N5996-9T 2-1/2 SQ
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 2-1/2 Inch Square Shaft-Ready Bore Molded In Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought